Breakaway SL Conn, Dual In-Line Fused, Crimp

Item #: 364040
Cat #: D65U
UPC: 781789002545
Sign In or Register to view pricing and more.
Documents & Guides
Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch

Overview

Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch
Also known as: 781789002545, D65U

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)