Weld Metal, 200 Plus, Ring Identification Yellow
Item #:
119708
Cat #:
200PLUSF20
UPC:
782856512875
Sign In or Register to view pricing and more.
Documents & Guides
Cadweld Plus Welding Material, Size Identification Color: Yellow
Overview
Cadweld Plus Welding Material, Size Identification Color: Yellow
nVent ERICO is dedicated to continuous product improvement to meet its customers’ needs and maintain the highest level of satisfaction. The introduction of Cadweld electrical connections in 1938 enabled them to be quickly recognized as the ultimate connection for rail, cathodic, power and grounding applications. Continuing the tradition of technical leadership, Cadweld Plus was developed as a simplified method of performing exothermically welded electrical connections. This trusted system now features a new Cadweld Plus cup design for the integrated welding material package which has streamlined the installation process by eliminating ignition materials. The tamper proof, integrated welding material package consists of a steel cup containing Cadweld patented welding material alloys and an ignition source. This newly shaped welding material package is designed for use in all standard Cadweld molds, including Cadweld Multi. Once placed in the Cadweld mold, the welding material is electronically ignited using a simple battery-powered control unit with a six-foot lead.
Also known as: 782856512875, 200PLUSF20
Specifications
Standards: | California Proposition 65 |
Color: | Yellow |
Standards: | California Proposition 65 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)