45 Plus Weld Metal

Item #: 67105
Cat #: 45PLUSF20
UPC: 782856512837
Sign In or Register to view pricing and more.
Documents & Guides
Cadweld Plus Welding Material, Size Identification Color: Light Blue

Overview

Cadweld Plus Welding Material, Size Identification Color: Light Blue
nVent ERICO is dedicated to continuous product improvement to meet its customers’ needs and maintain the highest level of satisfaction. The introduction of Cadweld electrical connections in 1938 enabled them to be quickly recognized as the ultimate connection for rail, cathodic, power and grounding applications. Continuing the tradition of technical leadership, Cadweld Plus was developed as a simplified method of performing exothermically welded electrical connections. This trusted system now features a new Cadweld Plus cup design for the integrated welding material package which has streamlined the installation process by eliminating ignition materials. The tamper proof, integrated welding material package consists of a steel cup containing Cadweld patented welding material alloys and an ignition source. This newly shaped welding material package is designed for use in all standard Cadweld molds, including Cadweld Multi. Once placed in the Cadweld mold, the welding material is electronically ignited using a simple battery-powered control unit with a six-foot lead.
Also known as: 782856512837, 45PLUSF20

Specifications

Color: Light Blue
Standards: California Proposition 65
Color: Light Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)