Molds - Cable to Ground
375 Found
nVent Erico
3/4" to 4/0 Horizontal Tee Connection
Item #: 67064
CAT #: GTC182Q
UPC: 782856537014
Sign In or Register to view pricing and more.
nVent Erico
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8"
Item #: 119515
CAT #: GR1162G
UPC: 782856000594
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, Rod Diameter: 3/4", 3/0 AWG
Item #: 119765
CAT #: GTC182L
UPC: 782856536994
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 4/0 AWG
Item #: 66744
CAT #: GR1182Q
UPC: 782856000846
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,VERT ELL HORZ CABLE
Item #: 66758
CAT #: GR1182G
UPC: 782856000839
Sign In or Register to view pricing and more.
nVent Erico
5/8" to 4/0 Horizontal Tee Connection
Item #: 119671
CAT #: GTC162Q
UPC: 782856536642
Sign In or Register to view pricing and more.
nVent Erico
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 AWG
Item #: 163514
CAT #: GR1161VPLUS
UPC: 782856566120
Sign In or Register to view pricing and more.
nVent Erico
One Shot, Cable to Ground Rod
Item #: 120445
CAT #: GT1161LPLUS
UPC: 782856566243
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod or Other Rounds, Diameter: 3/4", 4/0 AWG
Item #: 66636
CAT #: GRC182Q
UPC: 782856535409
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182GPLUS ONE-SHOT,CABLE TO G
Item #: 163522
CAT #: GR1182GPLUS
UPC: 782856566205
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 3 & 4 AWG
Item #: 79344
CAT #: GR1161L
UPC: 782856000518
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,HORZ TEE W/X CABLE
Item #: 119781
CAT #: NX1161VPLUS
UPC: 782856566496
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182QPLUS ONE-SHOT,CABLE TO G
Item #: 163524
CAT #: GR1182QPLUS
UPC: 782856567011
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,HORZ TEE W/CABLETAP
Item #: 1086793
CAT #: NT1161LPLUS
UPC: 782856566373
Sign In or Register to view pricing and more.
nVent Erico
One-shot,cable To Grd Rod,horz Tee W/cabletap
Item #: 324586
CAT #: NT1161L
UPC: 782856000693
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182CPLUS ONE-SHOT,CABLE TO G
Item #: 163521
CAT #: GR1182CPLUS
UPC: 782856566182
Sign In or Register to view pricing and more.
nVent Erico
3/4" to 4/0 Horizontal Tee Connection
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 115.
Item #: 67064
CAT #: GTC182Q
UPC: 782856537014
Sign In or Register to view pricing and more.
nVent Erico
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8"
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8 Inch, Cable: 2/0 AWG, Mold Family: GR (One Shot)
Item #: 119515
CAT #: GR1162G
UPC: 782856000594
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, Rod Diameter: 3/4", 3/0 AWG
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 3/0 AWG, Welding Material: 115.
Item #: 119765
CAT #: GTC182L
UPC: 782856536994
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 4/0 AWG
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG (Stranded).
Item #: 66744
CAT #: GR1182Q
UPC: 782856000846
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,VERT ELL HORZ CABLE
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Traditional, GR (ONE SHOT), 3/4" dia
Item #: 66758
CAT #: GR1182G
UPC: 782856000839
Sign In or Register to view pricing and more.
nVent Erico
5/8" to 4/0 Horizontal Tee Connection
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 4/0 AWG, Welding Material: 115.
Item #: 119671
CAT #: GTC162Q
UPC: 782856536642
Sign In or Register to view pricing and more.
nVent Erico
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 AWG
Exothermic Mold, Cable to Ground Rod, Ground Rod: 5/8", Cable: 2 & 1 AWG, Mold Family: GT
Item #: 163514
CAT #: GR1161VPLUS
UPC: 782856566120
Sign In or Register to view pricing and more.
nVent Erico
One Shot, Cable to Ground Rod
One Shot, Cable to Ground Rod, Plus, GT (ONE SHOT), 5/8" Diameter, #4, #3 Connection, Solid
Item #: 120445
CAT #: GT1161LPLUS
UPC: 782856566243
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod or Other Rounds, Diameter: 3/4", 4/0 AWG
Cable to Ground Rod or Other Rounds, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG, Welding Material: 90.
Item #: 66636
CAT #: GRC182Q
UPC: 782856535409
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182GPLUS ONE-SHOT,CABLE TO G
CAD GR1182GPLUS ONE-SHOT CABL
Item #: 163522
CAT #: GR1182GPLUS
UPC: 782856566205
Sign In or Register to view pricing and more.
nVent Erico
Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 3 & 4 AWG
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.
Item #: 79344
CAT #: GR1161L
UPC: 782856000518
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,HORZ TEE W/X CABLE
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Plus, NX (ONE SHOT), 5/8" dia, #2, #1 Connection, Solid
Item #: 119781
CAT #: NX1161VPLUS
UPC: 782856566496
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182QPLUS ONE-SHOT,CABLE TO G
CAD GR1182QPLUS ONE-SHOT CABL
Item #: 163524
CAT #: GR1182QPLUS
UPC: 782856567011
Sign In or Register to view pricing and more.
nVent Erico
ONE-SHOT,CABLE TO GRD ROD,HORZ TEE W/CABLETAP
CAD NT1161LPLUS ONE-SHOT CABL
Item #: 1086793
CAT #: NT1161LPLUS
UPC: 782856566373
Sign In or Register to view pricing and more.
nVent Erico
One-shot,cable To Grd Rod,horz Tee W/cabletap
Cad Nt1-161-l One Shot for 3 Cables To 5/8 Gr Rod
Item #: 324586
CAT #: NT1161L
UPC: 782856000693
Sign In or Register to view pricing and more.
nVent Erico
ERC GR1182CPLUS ONE-SHOT,CABLE TO G
CAD GR1182CPLUS ONE-SHOT CABL
Item #: 163521
CAT #: GR1182CPLUS
UPC: 782856566182
Sign In or Register to view pricing and more.