Twister® LT Wire Connector, 340™ Orange, 100/Box

Item #: 13764
Cat #: 30-340
UPC: 783250303403
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Orange, Wire Range: 22 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut® ***Discontinued***

Overview

Wire Connector, Color Coded, Winged Twister® Type, Orange, Wire Range: 22 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut® ***Discontinued***
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250303403, 30-340

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Orange
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 14 - 12

Customer Reviews

No reviews for this product
(0)