WingTwist® Wire Connector, WT41 Tan, 500/Bag

Item #: 15848
Cat #: WT41-B
UPC: 781789967677
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Twister®t, #22 to #8 AWG, Tan, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Winged Twister®t, #22 to #8 AWG, Tan, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
With a full line for virtually every wire size and combination, the WingTwist® Wire Connector offers a great combination of performance and value. The contoured wing design of the WingTwist® provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.
Also known as: 781789967677, WT41-B

Specifications

Material: Copper
Color: Tan
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Package Type: Bag
Material: Copper
Standards: California Proposition 65
Package Type: Bag
Color: Tan
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)