Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG, Min: 2/20 AWG, Max: 3/10 Solid AWG, Number Of Conductors: 1 To 6, Material: Flame-Retardant Polypropelene; Color: Tan, Voltage Rating: 600 Volt
Overview
Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG, Min: 2/20 AWG, Max: 3/10 Solid AWG, Number Of Conductors: 1 To 6, Material: Flame-Retardant Polypropelene; Color: Tan, Voltage Rating: 600 Volt
Also known as: 781789967646, WT41-SK
Specifications
Volts AC: | 600 |
Color: | Tan |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 10 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Tan |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)