Wire Connector, 22 - 12 AWG, Winged Type, Color Tan

Item #: 331032
Cat #: 412-BOX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Electrical Spring Connector 412 with a wide spring opening facilitates easy and fast insertion of large wire combinations. This hex-head connector is capable of a 1-conductor termination. It is also suitable for 2 or more conductor connections in a pigtail application. The insulator is manufactured with a flame-retardant PVC. 3M™ Electrical Spring Connector 412 features a steel spring with corrosion-resistant coating and a durable PVC insulator. The molded insulator resists warping and expansion when pushed to the upper limits of its wire ranges. The connector is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed and CSA Certified.
Also known as: 412-BOX

Specifications

Material: Copper
Color: Tan
Allowable Gauge Range: 22 - 12
Material: Copper
Allowable Gauge Range: 22 - 12
Color: Tan

Customer Reviews

No reviews for this product
(0)