This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Electrical Spring Connector 512 delivers uniform holding power for reliable electrical connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007081623, 512-BAG
Specifications
Color: | Red |
Material: | Copper |
Allowable Gauge Range: | 18 - 6 |
Color: | Red |
Allowable Gauge Range: | 18 - 6 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)