Wire-Nut® Wire Conn, Model 72B® Blue, 10,000/Box
Item #:
14354
Cat #:
30-272
UPC:
783250302727
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color Coded, Blue, Wire Range: 22 - 16 AWG, Package of 10000. Includes: Internal Square Wire Spring., Wire-Nut®
Overview
Wire Connector, Color Coded, Blue, Wire Range: 22 - 16 AWG, Package of 10000. Includes: Internal Square Wire Spring., Wire-Nut®
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250302727, 30-272
Specifications
Color: | Blue |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 16 |
Color: | Blue |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 22 - 16 |
Customer Reviews
No reviews for this product
(0)