High Temperature Wire Connectors

32 Found
Ideal

High Temp Wire-Nut®, Model 59B™ Black, 100/Box

Item #: 13940
CAT #: 30-059
UPC: 783250300594
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

Item #: 546370
CAT #: TOP-S-CD
UPC: 662381061744
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 71B® Black, 100/Box

Item #: 364274
CAT #: 30-3627
UPC: 783250455393
Sign In or Register to view pricing and more.
Thomas & Betts

Wire Connector, High Temp, 18 - 14 AWG, Black, Phenolic, 300V, 1000/PK

Item #: 14520
CAT #: 10-417
UPC: 783786104178
Sign In or Register to view pricing and more.
Thomas & Betts

High Temp Wire Connector, Springless Spring, 18 to 14 AWG Aluminum/

Item #: 129588
CAT #: 10-401
UPC: 783786004768
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 73B® Black, 100/Box

Item #: 311589
CAT #: 30-3629
UPC: 783250455416
Sign In or Register to view pricing and more.
NSI Tork

Medium Ceramic Wire Connectors, 15 Pack

Item #: 452993
CAT #: TOP-M-D
UPC: 662381061768
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

Item #: 567412
CAT #: TOP-L-CD
UPC: 662381061782
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

Item #: 452992
CAT #: TOP-L-D
UPC: 662381061775
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

Item #: 307436
CAT #: TOP-M-CD
UPC: 662381061751
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 73B®Black, 10,000/Box

Item #: 98954
CAT #: 30-253
UPC: 783250302536
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 72B®Black, 10,000/Box

Item #: 265752
CAT #: 30-252
UPC: 783250302529
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 72B® Black, 100/Box

Item #: 342369
CAT #: 30-3628
UPC: 783250455409
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 59B™ Black, 5,000/Box

Item #: 664899
CAT #: 30-259
UPC: 783250302598
Sign In or Register to view pricing and more.
Thomas & Betts

RC BEAM CLP COND SZ 4IN MALL IRON

Item #: 70248
CAT #: RC-4-SC
UPC: 785991503302
Sign In or Register to view pricing and more.
Ideal

High Temp Wire-Nut® Black 72B® 1,000/Box

Item #: 295267
CAT #: 30-152
UPC: 783250301522
Sign In or Register to view pricing and more.
Ideal

High Temp Wire-Nut®, Model 59B™ Black, 100/Box

Wire Connector, High Temperature Type, Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications, UL Listed up to 150°C (302°F), Wire-Nut®
Item #: 13940
CAT #: 30-059
UPC: 783250300594
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

TOP-S-CD Large Ceramic Wire Connector, Wire Range: 22-14 AWG. Temp: 1000 F Max
Item #: 546370
CAT #: TOP-S-CD
UPC: 662381061744
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 71B® Black, 100/Box

Wire Connector, High Temperature Type, Black, Wire Range: 22 - 16 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications., Wire-Nut®
Item #: 364274
CAT #: 30-3627
UPC: 783250455393
Sign In or Register to view pricing and more.
Thomas & Betts

Wire Connector, High Temp, 18 - 14 AWG, Black, Phenolic, 300V, 1000/PK

Wire Connector - High Temperature, Screw-On, 18 - 14 AWG Copper, Black, Phenolic Shell, 300 Volts, Carton of 1000
Item #: 14520
CAT #: 10-417
UPC: 783786104178
Sign In or Register to view pricing and more.
Thomas & Betts

High Temp Wire Connector, Springless Spring, 18 to 14 AWG Aluminum/

High Temp Wire Connector, Springless Spring, 18 to 14 AWG Aluminum/Stranded Copper Wire, Porcelain
Item #: 129588
CAT #: 10-401
UPC: 783786004768
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 73B® Black, 100/Box

IDE 30-3629 100 PACK 73B BLAC
Item #: 311589
CAT #: 30-3629
UPC: 783250455416
Sign In or Register to view pricing and more.
NSI Tork

Medium Ceramic Wire Connectors, 15 Pack

Easy-Twist Ceramic Twist-On Connectors, Medium, 22-10 AWG, 15 Pack
Item #: 452993
CAT #: TOP-M-D
UPC: 662381061768
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

TOP-L-CD Large Ceramic Wire Connector, Wire Range: 18-8 AWG. Temp: 1000 F Max
Item #: 567412
CAT #: TOP-L-CD
UPC: 662381061782
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

TOP-L-D Large Ceramic Wire Connector, Wire Range: 18-8 AWG. Temp: 1000 F Max, Pack of 15.
Item #: 452992
CAT #: TOP-L-D
UPC: 662381061775
Sign In or Register to view pricing and more.
NSI Tork

Ceramic Wire Connector

TOP-M-CD Large Ceramic Wire Connector, Wire Range: 22-10 AWG. Temp: 1000 F Max
Item #: 307436
CAT #: TOP-M-CD
UPC: 662381061751
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 73B®Black, 10,000/Box

Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Ratedat 150 Deg C (302 F); Conductor Range: 22 - 14 Awg, Min 1 -18 W/ 1-20, Max 4-16w/ 1-20; Material: Thermoplastic Polyester; Black; Voltage Rating: 600 V;model Number: 73b; Width: 7/16 In; Height: 55/64 In
Item #: 98954
CAT #: 30-253
UPC: 783250302536
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 72B®Black, 10,000/Box

Ideal; Wire Connector; Wire-Nut®; High Temperature Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 14 Awg, Min 2 - 22, Max 3-16; Environmental Conditions: Tough, Ul 94v-0 Flame-retardant Shell Rated At 150 Deg C (302 F); Material: Thermoplastic Polyester; Black; Voltage Rating: 300 V; Model Number:72b; Width: 25/64 In; Height: 45/64 In
Item #: 265752
CAT #: 30-252
UPC: 783250302529
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 72B® Black, 100/Box

Wire Connector, High Temperature Type, Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications., Wire-Nut®
Item #: 342369
CAT #: 30-3628
UPC: 783250455409
Sign In or Register to view pricing and more.
Ideal

Hi Temp Wire-Nut® Wire Conn, 59B™ Black, 5,000/Box

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 12 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Item #: 664899
CAT #: 30-259
UPC: 783250302598
Sign In or Register to view pricing and more.
Thomas & Betts

RC BEAM CLP COND SZ 4IN MALL IRON

Clamp, RC Beam, Outer Diameter of Conduit or Pipe 4.500 Inch, Nominal Conduit Size 4 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Item #: 70248
CAT #: RC-4-SC
UPC: 785991503302
Sign In or Register to view pricing and more.
Ideal

High Temp Wire-Nut® Black 72B® 1,000/Box

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Carton of 1000. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.
Item #: 295267
CAT #: 30-152
UPC: 783250301522
Sign In or Register to view pricing and more.
Page 1 of 2
32 Items found