Set Screw Wire Connectors

11 Found
Ideal

Set-Screw Conn, Model 22, 20-10 AWG, 100/Box

Item #: 14762
CAT #: 30-222
UPC: 783250302222
Sign In or Register to view pricing and more.
Ideal

Set-Screw Conn, Model 11, 22-10 AWG, 100/Box

Item #: 14783
CAT #: 30-211
UPC: 783250302116
Sign In or Register to view pricing and more.
Ideal

Set-Screw Holder For Models 11 & 22

Item #: 14451
CAT #: K-2422
UPC: 783250106158
Sign In or Register to view pricing and more.
Ideal

Set-Screw Wire Conn, Model 10, 22-10 AWG, 100/Box

Item #: 14812
CAT #: 30-210
UPC: 783250302109
Sign In or Register to view pricing and more.
Ideal

Set-Screw Connector, Model 22, 20-10 AWG, 1,000/Box

Item #: 248945
CAT #: 30-322
UPC: 783250303229
Sign In or Register to view pricing and more.
Thomas & Betts

MR 1SHP SET SCREW SMALL #18-#12 BL

Item #: 106100
CAT #: 1SHP
UPC: 067396008768
Sign In or Register to view pricing and more.
Thomas & Betts

MR 2SHP SET SCREW CONN #18-#10 & CA

Item #: 312976
CAT #: 2SHP
UPC: 067396008775
Sign In or Register to view pricing and more.
Thomas & Betts

SET SCREW CONN #16-#10 & CAP BLACK

Item #: 1053779
CAT #: 2SHD
UPC: 067396015032
Sign In or Register to view pricing and more.
Thomas & Betts

MARRETTE NO 1 SET SCREW PKG/3

Item #: 938986
CAT #: 1C-CDN
UPC: 067396250020
Sign In or Register to view pricing and more.
Thomas & Betts

SET SCREW CONN #18-#12 & CAP BLACK

Item #: 1053778
CAT #: 1SHD
UPC: 067396015018
Sign In or Register to view pricing and more.
Panduit

Two-Bolt Connector, Bronze Cast

Item #: 493751
CAT #: VT-1-Q
UPC:
Sign In or Register to view pricing and more.
Ideal

Set-Screw Conn, Model 22, 20-10 AWG, 100/Box

Wire Connector, Set-Screw, Color: Black, Wire Range: 22 - 10 AWG, Material: Brass, Package of 100, For Copper-to-Copper Connections Only
Item #: 14762
CAT #: 30-222
UPC: 783250302222
Sign In or Register to view pricing and more.
Ideal

Set-Screw Conn, Model 11, 22-10 AWG, 100/Box

Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only, Wire-Nut®
Item #: 14783
CAT #: 30-211
UPC: 783250302116
Sign In or Register to view pricing and more.
Ideal

Set-Screw Holder For Models 11 & 22

Ideal; Set Screw Holder; Color: Yellow
Item #: 14451
CAT #: K-2422
UPC: 783250106158
Sign In or Register to view pricing and more.
Ideal

Set-Screw Wire Conn, Model 10, 22-10 AWG, 100/Box

Wire Connector, Set-Screw, Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire-Nut®
Item #: 14812
CAT #: 30-210
UPC: 783250302109
Sign In or Register to view pricing and more.
Ideal

Set-Screw Connector, Model 22, 20-10 AWG, 1,000/Box

IDEAL, Wire Connector, Set-Screw, Size: 11/16 IN Width X 1-1/64 IN Height, Number Of Conductors: 1 to 6, Wire Size: 20 - 10 AWG, Material: Brass, Flame-retardant polypropylene shell, Color: Brass Connector, Black Shell, Voltage Rating: 600 V, Temperature Rating: 150 , 302 DEG C, DEG F, Dimension B: 1/2 IN, Model: 12 AWG, Width: Solid, Stranded IN, Height: One Stripped End, One End with Ground Screw, Joined To 12 AWG Stranded Tail At A Ring Terminal, with Fork Terminal On Second End IN, Dimension D: 13/32 IN
Item #: 248945
CAT #: 30-322
UPC: 783250303229
Sign In or Register to view pricing and more.
Thomas & Betts

MR 1SHP SET SCREW SMALL #18-#12 BL

THB 1SHP SET SCREW SMALL #18
Item #: 106100
CAT #: 1SHP
UPC: 067396008768
Sign In or Register to view pricing and more.
Thomas & Betts

MR 2SHP SET SCREW CONN #18-#10 & CA

THB 2SHP SET SCREW CONN #18-#
Item #: 312976
CAT #: 2SHP
UPC: 067396008775
Sign In or Register to view pricing and more.
Thomas & Betts

SET SCREW CONN #16-#10 & CAP BLACK

THB 2SHD SET SCREW 2P CONN #1
Item #: 1053779
CAT #: 2SHD
UPC: 067396015032
Sign In or Register to view pricing and more.
Thomas & Betts

MARRETTE NO 1 SET SCREW PKG/3

THB 1C-CDN MARRETTE NO 1 SET
Item #: 938986
CAT #: 1C-CDN
UPC: 067396250020
Sign In or Register to view pricing and more.
Thomas & Betts

SET SCREW CONN #18-#12 & CAP BLACK

THB 1SHD SET SCREW 2P CONN #1
Item #: 1053778
CAT #: 1SHD
UPC: 067396015018
Sign In or Register to view pricing and more.
Panduit

Two-Bolt Connector, Bronze Cast

Two-Bolt Connector, Bronze Cast, Type VT, Copper to Copper, #2 STR - 2/0 STR Run, #10 STR - 2/0 STR Tap, 25 Qty
Item #: 493751
CAT #: VT-1-Q
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found