Weatherproof Wire Conn, 61® Gray/Orange, 25/Card

Item #: 577436
Cat #: 30-1161
UPC: 783250758142
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Weatherproof Type, Color: Gray/Orange, Wire Ranges: 22 - 14 AWG, Package of 25. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Orange, Wire Ranges: 22 - 14 AWG, Package of 25. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.
Connected and protected. Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping. WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486D for use in damp or wet locations that are above ground.
Also known as: 783250758142, 30-1161, Gel Wire connector, Gelled Nuts , Gel Nut, Gel Wire connectors, Gel Wire nut

Specifications

Color: Blue, Orange, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 16
Color: Blue, Orange, Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 16

Customer Reviews

No reviews for this product
(0)