Wing-Nut® Wire Conn, Model 452® Red, 100/Box

Item #: 14110
Cat #: 30-452
UPC: 783250304523
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Type, Color: Red, Wire Range: 18 - 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Winged Type, Color: Red, Wire Range: 18 - 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
The Wing-Nut® wire connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.
Also known as: 783250304523, 30-452, Red Wirenut, Red Wire Connector

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 10

Customer Reviews

No reviews for this product
(0)