Greenie® Grounding Wire Conn, 92® Green, 500/Bag
Item #:
84545
Cat #:
30-292
UPC:
783250302925
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Grounding Type, Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid/Stranded Copper-to-Copper Connections Only., Wire-Nut®
Overview
Wire Connector, Grounding Type, Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid/Stranded Copper-to-Copper Connections Only., Wire-Nut®
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250302925, 30-292, Greenies, Greens
Specifications
Color: | Green |
Material: | Copper, Polypropylene |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 10 |
Color: | Green |
Standards: | California Proposition 65 |
Material: | Copper, Polypropylene |
Allowable Gauge Range: | 14 - 10 |
Customer Reviews
No reviews for this product
(0)