Disconnect Switch, Auxiliary Contact, 1NO, 10A, A600/Q600 Standard

Item #: 827575
Cat #: 1494U-NO
UPC: 887172369131
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Auxiliary Contact, 1 Normally Open, 10 Amp, A600/Q600 Standard

Overview

Disconnect Switch, Auxiliary Contact, 1 Normally Open, 10 Amp, A600/Q600 Standard
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 1494U-NO from Rockwell Automation® is a 10 A auxiliary contact block. It has one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172369131, 1494U-NO

Specifications

Type: NO, Auxiliary Contact
Amps: 10
Mounting: Device
Poles: 1
Type: NO, Auxiliary Contact
Mounting: Device
Amps: 10
Poles: 1

Customer Reviews

No reviews for this product
(0)