Disconnect Switch, Operating Handle, 30A - 200A, Stainless Steel

Item #: 51614
Cat #: 1494F-S1
UPC: 611320527544
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Operating Handle, for 30/60/100/200 Amp, Stainless Steel

Overview

Disconnect Switch, Operating Handle, for 30/60/100/200 Amp, Stainless Steel
Allen-Bradley® catalog item 1494F-S1 from Rockewell Automation® is a small, stainless steel disconnect switch handle. It is type 4-4X.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320527544, 1494F-S1

Specifications

Type: Disconnect Switch, Handle
Family / Style: 1494F
Material: Stainless Steel
Amps Range: 30 - 200
Type: Disconnect Switch, Handle
Material: Stainless Steel
Family / Style: 1494F
Amps Range: 30 - 200

Customer Reviews

No reviews for this product
(0)