Fuse Block, Trailer, Kit, 60A, for Disconnect Switch, 600 VAC/DC

Item #: 777754
Cat #: 1494U-F60
UPC: 887172557996
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Trailer, Kit, 60 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC

Overview

Fuse Block, Trailer, Kit, 60 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-F60 from Rockwell Automation® is a 60 A trailer fuse block.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172557996, 1494U-F60

Specifications

Mounting: Panel
Poles: 3
Type: Fuse Block, Trailer Kit
Volts DC: 600
Volts AC: 600
Amps: 60
Mounting: Panel
Type: Fuse Block, Trailer Kit
Volts AC: 600
Poles: 3
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)