Operating Handle, NFPA 79, Internal, with Shaft, Red, 22"

Item #: 390183
Cat #: 194R-HM4-NFPA3
UPC: 885630249896
Sign In or Register to view pricing and more.
Documents & Guides
Operating Handle, NFPA 79, Internal, with Shaft, Red, 22 Inch, for 100 - 400 Amp Fused Disconnect Switch

Overview

Operating Handle, NFPA 79, Internal, with Shaft, Red, 22 Inch, for 100 - 400 Amp Fused Disconnect Switch
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-HM4-NFPA3 from Rockwell Automation® is a 194R accessory. It is a internal operating handle. It is for 100-400 A disconnect switches with 22 inch-560 mm shaft. And it permits operation of the disconnect switch when the panel door is open in compliance with NFPA 79. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630249896, 194R-HM4-NFPA3

Specifications

Mounting: Panel
Color: Red
Type: Operating Handle, Shaft
Length: 22 in
Amps Range: 100 - 400
Mounting: Panel
Type: Operating Handle, Shaft
Amps Range: 100 - 400
Color: Red
Length: 22 in

Customer Reviews

No reviews for this product
(0)