Disconnect Switch, 65mm Pistol Handle, NEMA 1/3R/12, Black

Item #: 155198
Cat #: OHB65J6
UPC: 662019727172
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Shafts.
Time saving accessories The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.
Also known as: 662019727172, OHB65J6

Specifications

Type: Pistol Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 2.600 in
Size: 65 mm
Type: Pistol Handle
Color: Black
Size: 65 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 2.600 in

Customer Reviews

No reviews for this product
(0)