This product may not be available in all locations.
Disconnect Switch, Protective Fuse Cover, 30-100 Class H/J/R, Long
Item #:
850506
Cat #:
1494U-PC2
UPC:
887172367649
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Long
Overview
Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Long
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-PC2 from Rockwell Automation® is a 30 A - 100 A switch long protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172367649, 1494U-PC2
Specifications
Type: | Fuse Cover, Long |
Poles: | 3 |
Class: | R, H, J |
Mounting: | Clip |
Amps Range: | 30 - 100 |
Type: | Fuse Cover, Long |
Class: | R, H, J |
Amps Range: | 30 - 100 |
Poles: | 3 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)