Disconnect Switch, Operating Shaft, 21", for Non-Fused , 100-400A

Item #: 413889
Cat #: 194R-R8
UPC: 885630249865
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Operating Shaft, 21 Inch, for Non-Fused , 100 - 400 Amp

Overview

Disconnect Switch, Operating Shaft, 21 Inch, for Non-Fused , 100 - 400 Amp
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-R8 from Rockwell Automation® is a 194R accessory. It is a 22.8 IN (580 mm) operating shaft. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630249865, 194R-R8

Specifications

Mounting: Door
Type: Operating Shaft
Length: 21 in
Amps Range: 100 - 400
Mounting: Door
Length: 21 in
Type: Operating Shaft
Amps Range: 100 - 400

Customer Reviews

No reviews for this product
(0)