Flange Cable Operator, Right Hand Mount, 4', for 30-100A Disconnect

Item #: 906718
Cat #: 1494U-C314
UPC: 885630937175
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Flange Cable Operator, Right Hand Mechanism, 4 Foot, 30 - 60 - 100 Amp

Overview

Disconnect Switch, Flange Cable Operator, Right Hand Mechanism, 4 Foot, 30 - 60 - 100 Amp
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-C314 is a Rockwell Automation® cable mechanism. Its cable is four feet long and it's for a 30-100 A switch.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630937175, 1494U-C314

Specifications

Type: Flange Cable, Operator
Length: 4 ft
Amps Range: 30 - 100
Type: Flange Cable, Operator
Amps Range: 30 - 100
Length: 4 ft

Customer Reviews

No reviews for this product
(0)