Operating Handles, 1494U Disconnects, Stainless Steel, for 30-100A

Item #: 813274
Cat #: 1494U-HS1
UPC: 887172368035
Sign In or Register to view pricing and more.
Documents & Guides
Operating Handles, 1494U Disconnects, Stainless Steel, NEMA 4/4X, for 30 - 100 Amp

Overview

Operating Handles, 1494U Disconnects, Stainless Steel, NEMA 4/4X, for 30 - 100 Amp
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-HS1 from Rockwell Automation® is a stainless disconnect handle for 30 A - 200 A. It is a disconnect switch accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172368035, 1494U-HS1

Specifications

Type: Operating Handle
Material: Stainless Steel
Mounting: Left/Right
Amps Range: 30 - 100
Type: Operating Handle
Mounting: Left/Right
Material: Stainless Steel
Amps Range: 30 - 100

Customer Reviews

No reviews for this product
(0)