Fuse Clip Kit, 200A, Type R Fuses

Item #: 68809
Cat #: 1401-N54
UPC: 611320268997
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Clip Kit, 200 Amp, Type R Fuses

Overview

Fuse Clip Kit, 200 Amp, Type R Fuses
1494F, 1494C, 1494F, 1494G, 1494V Legacy Fused Disconnect Switch Accessories
Also known as: 611320268997, 1401-N54

Specifications

Amps: 200
Class: R
Volts AC: 250, 600
Type: Fuse Clip Kit
Amps Range: 101 - 200
Amps: 200
Volts AC: 250, 600
Amps Range: 101 - 200
Class: R
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)