Fuse Block, Trailer, Kit, 100A, for Disconnect Switch, 600 VAC/DC

Item #: 778939
Cat #: 1494U-F100
UPC: 887172558009
Sign In or Register to view pricing and more.
Fuse Block, Trailer, Kit, 100 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC

Overview

Fuse Block, Trailer, Kit, 100 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-F100 from Rockwell Automation® is a 100 A trailer fuse block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172558009, 1494U-F100

Specifications

Mounting: Panel
Poles: 3
Type: Fuse Block, Trailer Kit
Amps: 100
Volts DC: 600
Volts AC: 600
Mounting: Panel
Type: Fuse Block, Trailer Kit
Volts DC: 600
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)