This product may not be available in all locations.
Fuse Clip kit, 30A, Class H/J, 250VAC, for 1494U Disconnect
Item #:
975130
Cat #:
1494U-FC302J
UPC:
885630924144
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Clip kit, 30 Amp, Class H/J, 250 Volt AC, for 1494U Disconnect
Overview
Fuse Clip kit, 30 Amp, Class H/J, 250 Volt AC, for 1494U Disconnect
Also known as: 885630924144, 1494U-FC302J
Specifications
Poles: | 3 |
Mounting: | Device |
Amps: | 30 |
Class: | H, J |
Volts AC: | 250 |
Type: | Fuse Clip Kit |
Poles: | 3 |
Amps: | 30 |
Volts AC: | 250 |
Mounting: | Device |
Class: | H, J |
Type: | Fuse Clip Kit |
Customer Reviews
No reviews for this product
(0)