Fuse Clip kit, 30A, Class R, 600VAC, for 1494U Disconnect

Item #: 827578
Cat #: 1494U-FC30R
UPC: 887172547638
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Clip kit, 30 Amp, Class R, 600 Volt AC, for 1494U Disconnect

Overview

Fuse Clip kit, 30 Amp, Class R, 600 Volt AC, for 1494U Disconnect
1494U Fuse Clips, 30A Class R, 600V Fuse Clips
Also known as: 887172547638, 1494U-FC30R

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: R
Volts AC: 600
Type: Fuse Clip Kit
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Device
Class: R
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)