Fuse Clip kit, 60A, Class H/J, 600VAC, for 1494U Disconnect

Item #: 777756
Cat #: 1494U-FC60J
UPC: 885630951782
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Clip kit, 60 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect

Overview

Fuse Clip kit, 60 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-FC60J from Rockwell Automation® is a 600 V AC fuse clip kit. It is 60 A class H / J.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630951782, 1494U-FC60J

Specifications

Poles: 3
Mounting: Device
Class: H, J
Volts AC: 600
Amps: 60
Type: Fuse Clip Kit
Poles: 3
Class: H, J
Amps: 60
Mounting: Device
Volts AC: 600
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)