Operating mechanism, flange mounted, variable depth, 30A, 600V, replacement fuse clips, for H, K, J, R fuses

Item #: 19778
Cat #: 9422TC33
UPC: 785901858454
Sign In or Register to view pricing and more.
Operating mechanism, flange mounted, variable depth, 30A, 600V, replacement fuse clips, for H, K, J, R fuses

Overview

Operating mechanism, flange mounted, variable depth, 30A, 600V, replacement fuse clips, for H, K, J, R fuses
9422ATCF disconnect switches are designed for control panel installations. These disconnect switch is fully compatible with 9422A handle operators and 9423 door closing mechanisms. This replacement fuse clip kit is for 9422TCF30, 9422TCN30, 9422TCF33 and 9422TDN60 flange mounted variable depth discoonect switches. This fuse clip kit will accept Class H, J, K or R fuses only. It has a ratings of 30A and 60A up to 600 V depending on which disconnect switch it is used with. Disconnect switch lugs are rated for #14 to #2 AWG with copper wire and #10 to #2 with aluminum wire. Disconnect switch is UL Component Recognized and CSA certified
Also known as: 785901858454, 9422TC33

Specifications

Type: Disconnect Switch, Fuse Clip
Volts DC: 250
Amps: 30, 60
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Fuse Clip
Amps: 30, 60
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)