Disconnect Switch, Lug Kit, 30-60A, Copper, 14 - 4AWG, 3/Package

Item #: 984951
Cat #: 1494U-LC36
UPC: 885630924113
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Lug Kit, 30/60 Amp, Copper, 1 Port, 14 - 4 AWG, 3/Package

Overview

Disconnect Switch, Lug Kit, 30/60 Amp, Copper, 1 Port, 14 - 4 AWG, 3/Package
Also known as: 885630924113, 1494U-LC36

Specifications

Poles: 3
Type: Lug Kit
Material: Copper
Amps Range: 60
Allowable Gauge Range: 14 - 4
Poles: 3
Material: Copper
Allowable Gauge Range: 14 - 4
Type: Lug Kit
Amps Range: 60

Customer Reviews

No reviews for this product
(0)