This product may not be available in all locations.
Extended rotary handle kit, TeSys Deca, IP54, red handle, with trip indication, for GV2L-GV2P
Item #:
513813
Cat #:
GV2APN02
UPC:
785901377436
Sign In or Register to view pricing and more.
Documents & Guides
Extended rotary handle kit, TeSys Deca, IP54, red handle, with trip indication, for GV2L-GV2P
Overview
Extended rotary handle kit, TeSys Deca, IP54, red handle, with trip indication, for GV2L-GV2P
TeSys GV extended rotary handle, for motor circuit breakers GV2L, GV2P mounted inside an enclosure and to be operated externally. For emergency switch usage, it provides a red handle on yellow front plate with indication of 3 positions OFF, ON, TRIP. To be mounted on the door of the enclosure, the handle mechanism ensures an IP54 protection to the mounting. It also includes a mounting adaptor to be screwed on the face of the circuit breaker, and an extension shaft to be be adjusted in length (distance between the door and the back of the circuit breaker must be in range 146-256mm). Padlockable in OFF position with up to 3 padlocks (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901377436, GV2APN02
Specifications
Type: | Starter, Manual, Operating Mechanism |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Color: | Red/Yellow |
Standards: | California Proposition 65 |
Type: | Starter, Manual, Operating Mechanism |
Color: | Red/Yellow |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)