Disconnect Switch Padlocks

4 Found
Allen-Bradley

194U PADLOCK ACCESSORY

Item #: 1262160
CAT #: 194U-LOTO
UPC: 889508578972
Sign In or Register to view pricing and more.
Allen-Bradley

Padlock, Accessory, for 20 - 63A Switches

Item #: 40968
CAT #: 194R-PLA1
UPC: 781180651830
Sign In or Register to view pricing and more.
ABB

316 Ss Hasp For Pistol Hdl

Item #: 1070208
CAT #: OHZX13
UPC:
Sign In or Register to view pricing and more.
ABB

Pistol Hdl 65mm Ul Type 4,4x

Item #: 301806
CAT #: OHB65L10
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

194U PADLOCK ACCESSORY

194U PADLOCK ACCESSORY
Item #: 1262160
CAT #: 194U-LOTO
UPC: 889508578972
Sign In or Register to view pricing and more.
Allen-Bradley

Padlock, Accessory, for 20 - 63A Switches

Padlock, Accessory, for 20 - 63 Amp 194R, Switches, Dim. Ref. A1, A2, B1, B2
Item #: 40968
CAT #: 194R-PLA1
UPC: 781180651830
Sign In or Register to view pricing and more.
ABB

316 Ss Hasp For Pistol Hdl

Abb Ohzx13 Stainless Steel hasp For Ohb Handle
Item #: 1070208
CAT #: OHZX13
UPC:
Sign In or Register to view pricing and more.
ABB

Pistol Hdl 65mm Ul Type 4,4x

Padlockable with 3 padlocks in the OFF-position, door interlock in the ON-position. Units/type = 1 pcs. Screw fixing from the back side of the handle, no screws on the front, ensures double insulation, black.
Item #: 301806
CAT #: OHB65L10
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
4 Items found