Handle, Disconnect, Pistol, Red/Yellow, 274mm L, IP65

Item #: 1021320
Cat #: OHY274J12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Handle, Disconnect, Pistol, Red/Yellow, 274 mm Length, IP65

Overview

Handle, Disconnect, Pistol, Red/Yellow, 274 mm Length, IP65
Also known as: OHY274J12

Specifications

Type: Pistol Handle, Accessories
Color: Red/Yellow
IP/NEMA Rating: IP65
Length: 274 mm
Type: Pistol Handle, Accessories
IP/NEMA Rating: IP65
Color: Red/Yellow
Length: 274 mm

Customer Reviews

No reviews for this product
(0)