Disconnect Switch, Protective Cover, 400A, Class H/J/R

Item #: 1352629
Cat #: 1494U-PC400
UPC: 191326402514
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Protective Cover, 400 Amp, Class H/J/R

Overview

Disconnect Switch, Protective Cover, 400 Amp, Class H/J/R
Also known as: 191326402514, 1494U-PC400

Specifications

Poles: 3
Amps: 400
Class: R, H, J
Mounting: Clip
Type: Protective Cover
Poles: 3
Class: R, H, J
Type: Protective Cover
Amps: 400
Mounting: Clip

Customer Reviews

No reviews for this product
(0)