Actuator, Off-On/I-O, Red/Yellow, 67 x 67mm, IP65, Type N

Item #: 53763
Cat #: 194L-HE6N-175
UPC: 662072555347
Sign In or Register to view pricing and more.
Documents & Guides
Actuator, Off-On/O-I, Red/Yellow, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type N

Overview

Actuator, Off-On/O-I, Red/Yellow, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type N
Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.
Also known as: 662072555347, 194L-HE6N-175

Specifications

Color: Red, Yellow
Size: 67 x 67 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Type: Selector Handle
Color: Red, Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Size: 67 x 67 mm
Type: Selector Handle

Customer Reviews

No reviews for this product
(0)