This product may not be available in all locations.
Disconnect Switch, 194E Metal Shaft Adaptor Kit
Item #:
529347
Cat #:
194E-NS-P
UPC:
885630293165
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 194E Metal Shaft Adaptor Kit
Overview
Disconnect Switch, 194E Metal Shaft Adaptor Kit
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 885630293165, 194E-NS-P
Specifications
Type: | Disconnect Switch, Shaft Adaptor |
Mounting: | Device |
Type: | Disconnect Switch, Shaft Adaptor |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)