Shaft Extension, Metal, 230mm - 350mm, 194E-A

Item #: 41945
Cat #: 194L-G3394
UPC: 662072557327
Sign In or Register to view pricing and more.
Documents & Guides
Shaft Extension, Metal, 230 mm - 350 mm, with Padlock Provision in Off Position, for 194E-A

Overview

Shaft Extension, Metal, 230 mm - 350 mm, with Padlock Provision in Off Position, for 194E-A
Also known as: 662072557327, 194L-G3394

Specifications

Length: 230 mm - 350 mm
Type: Shaft Extension
Length: 230 mm - 350 mm
Type: Shaft Extension

Customer Reviews

No reviews for this product
(0)