This product may not be available in all locations.
Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm
Item #:
191139
Cat #:
OXP6X430
UPC:
662019734248
Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 6 x 430 mm (16.93"). For use with Pistol Handles.
Overview
Pistol Handle Shaft. Size: 6 x 430 mm (16.93"). For use with Pistol Handles.
The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%
Also known as: 662019734248, OXP6X430
Specifications
Diameter: | 6 mm |
Type: | Accessories, Shaft |
Length: | 16.930 in |
Diameter: | 6 mm |
Length: | 16.930 in |
Type: | Accessories, Shaft |
Customer Reviews
No reviews for this product
(0)