Operating Handle, Internal, NFPA 79, with 12" Shaft, Red

Item #: 382207
Cat #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Operating Handle, Internal, NFPA 79 Compliant, Red, 12 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles

Overview

Operating Handle, Internal, NFPA 79 Compliant, Red, 12 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-N1 from Rockwell Automation® is a 194R accessory. It is a internal operating handle. It is for use with 140U-P, 194R-P, and 194R-PXT handles with 12 inch-30.48 cm shaft. And it permits operation of the disconnect switch when the panel door is open in compliance with NFPA 79. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243382, 194R-N1

Specifications

Color: Red
Type: Operating Handle
Mounting: Internal
Length: 12 in
Color: Red
Mounting: Internal
Type: Operating Handle
Length: 12 in

Customer Reviews

No reviews for this product
(0)