Disconnect Switch Shafts

166 Found
Allen-Bradley

Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 12" Shaft, Red

Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A

Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Shaft, 12" for P/S Handles, for 194R-P, 194E-S

Item #: 1222447
CAT #: 194U-S1
UPC: 889508479972
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 21", for Non-Fused , 100-400A

Item #: 413889
CAT #: 194R-R8
UPC: 885630249865
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS SH3-200 Shaft, Compact 200mm

Item #: 741304
CAT #: SH3-200
UPC: 051712402972
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

8MM SHAFT 290MM 261232

Item #: 1296744
CAT #: CCP2-SH1-290
UPC: 051712712927
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Selector Handle Shaft, 6 x 250 mm

Item #: 472394
CAT #: OXS6X250
UPC: 804325414340
Sign In or Register to view pricing and more.
Allen-Bradley

194U Front Mount Handle Shaft

Item #: 1215317
CAT #: 194U-G3688
UPC: 889508479965
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm

Item #: 191139
CAT #: OXP6X430
UPC: 662019734248
Sign In or Register to view pricing and more.
Allen-Bradley

194U Front Mount Handle Shaft

Item #: 1305683
CAT #: 194U-S2
UPC: 889508479989
Sign In or Register to view pricing and more.
Allen-Bradley

Connecting Rod, Enclosure Depth

Item #: 72573
CAT #: 1494V-RA4
UPC: 781180415715
Sign In or Register to view pricing and more.
Square D

Shaft Extension, TeSys GS, 10 x 10 x 320 mm, for 100 - 400A, GS2 Switches

Item #: 511114
CAT #: GS2AE2
UPC: 785901126911
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Pistol Handle Shaft, 12 x 625 mm

Item #: 1021321
CAT #: OXP12X625
UPC: 662019734187
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS SH4-200 Shaft, Compact 200mm

Item #: 550255
CAT #: SH4-200
UPC: 051712403016
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles

Shaft, Extension, 12 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles

Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 12" Shaft, Red

Operating Handle, Internal, NFPA 79 Compliant, Red, 12 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles
Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A

Disconnect Switch, Operating Shaft, 12 Inch, for Non-Fused , 100 - 400 Amp
Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Shaft, 12" for P/S Handles, for 194R-P, 194E-S

Operating Shaft, 12 Inch for P/S Handles, for 194R-P, 194E-S
Item #: 1222447
CAT #: 194U-S1
UPC: 889508479972
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 21", for Non-Fused , 100-400A

Disconnect Switch, Operating Shaft, 21 Inch, for Non-Fused , 100 - 400 Amp
Item #: 413889
CAT #: 194R-R8
UPC: 885630249865
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS SH3-200 Shaft, Compact 200mm

BUS SH3-200 SHAFT COMPACT 20
Item #: 741304
CAT #: SH3-200
UPC: 051712402972
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

8MM SHAFT 290MM 261232

8MM SHAFT 290MM 261232
Item #: 1296744
CAT #: CCP2-SH1-290
UPC: 051712712927
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Selector Handle Shaft, 6 x 250 mm

Selector Handle Shaft. Size: 6 x 250 mm (9.84"). For use with Selector Handles.
Item #: 472394
CAT #: OXS6X250
UPC: 804325414340
Sign In or Register to view pricing and more.
Allen-Bradley

194U Front Mount Handle Shaft

ALB 194U-G3688 194U FRONT MOU
Item #: 1215317
CAT #: 194U-G3688
UPC: 889508479965
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm

Pistol Handle Shaft. Size: 6 x 430 mm (16.93"). For use with Pistol Handles.
Item #: 191139
CAT #: OXP6X430
UPC: 662019734248
Sign In or Register to view pricing and more.
Allen-Bradley

194U Front Mount Handle Shaft

ALB 194U-S2 194U FRONT MOUNT
Item #: 1305683
CAT #: 194U-S2
UPC: 889508479989
Sign In or Register to view pricing and more.
Allen-Bradley

Connecting Rod, Enclosure Depth

Connecting Rod,Enclosure Depth, 9-1/8 Inch - 21-5/8 Inch
Item #: 72573
CAT #: 1494V-RA4
UPC: 781180415715
Sign In or Register to view pricing and more.
Square D

Shaft Extension, TeSys GS, 10 x 10 x 320 mm, for 100 - 400A, GS2 Switches

Shaft Extension, TeSys GS, 10 x 10 x 320 mm, for 100 - 400 Amp, GS2 Switches
Item #: 511114
CAT #: GS2AE2
UPC: 785901126911
Sign In or Register to view pricing and more.
ABB

Disconnect Switch, Pistol Handle Shaft, 12 x 625 mm

Pistol Handle Shaft, Size: 12 x 625 mm, For use with Pistol Handles
Item #: 1021321
CAT #: OXP12X625
UPC: 662019734187
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS SH4-200 Shaft, Compact 200mm

BUS SH4-200 SHAFT COMPACT 20
Item #: 550255
CAT #: SH4-200
UPC: 051712403016
Sign In or Register to view pricing and more.
Page 1 of 11
166 Items found