Disconnect Switch Accessories

1,075 Found
Allen-Bradley

Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A

Item #: 382206
CAT #: 194R-PY
UPC: 885630243337
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Sign In or Register to view pricing and more.
Allen-Bradley

Actuator, Off-On/I-O, Red/Yellow, 67 x 67mm, IP65, Type N

Item #: 53763
CAT #: 194L-HE6N-175
UPC: 662072555347
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Red/Yellow, 100 - 200A, 194R

Item #: 5501
CAT #: 194R-HM4E
UPC: 662072460092
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Black, Padlockable, for 194R up to 60A

Item #: 390315
CAT #: 194R-PB
UPC: 885630243320
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles

Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Protective Fuse Cover, 30-100A Class H/J/R, Short

Item #: 788267
CAT #: 1494U-PC1
UPC: 887172367632
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 12" Shaft, Red

Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A

Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Terminal Lugs, 300MCM, 100-200A

Item #: 417283
CAT #: 194R-TL1
UPC: 885630276335
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handles, 1494U Disconnects, Painted Metal, for 30-100A

Item #: 817389
CAT #: 1494U-HM1
UPC: 887172368028
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Gray/Black, 100 - 200A, 194R

Item #: 5699
CAT #: 194R-HM4
UPC: 662072460085
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Shaft, 12" for P/S Handles, for 194R-P, 194E-S

Item #: 1222447
CAT #: 194U-S1
UPC: 889508479972
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 21" Shaft, Red

Item #: 468052
CAT #: 194R-N2
UPC: 885630243399
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, 194E Metal Shaft Adaptor Kit

Item #: 529347
CAT #: 194E-NS-P
UPC: 885630293165
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 21", for Non-Fused , 100-400A

Item #: 413889
CAT #: 194R-R8
UPC: 885630249865
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A

Operating Handle, Rotary, Red/Yellow, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Item #: 382206
CAT #: 194R-PY
UPC: 885630243337
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles

Shaft, Extension, 12 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Sign In or Register to view pricing and more.
Allen-Bradley

Actuator, Off-On/I-O, Red/Yellow, 67 x 67mm, IP65, Type N

Actuator, Off-On/O-I, Red/Yellow, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type N
Item #: 53763
CAT #: 194L-HE6N-175
UPC: 662072555347
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Red/Yellow, 100 - 200A, 194R

Operating Handle, Red/Yellow, 100 - 200 Amp, 194R
Item #: 5501
CAT #: 194R-HM4E
UPC: 662072460092
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Black, Padlockable, for 194R up to 60A

Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Item #: 390315
CAT #: 194R-PB
UPC: 885630243320
Sign In or Register to view pricing and more.
Allen-Bradley

Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles

Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Protective Fuse Cover, 30-100A Class H/J/R, Short

Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Short
Item #: 788267
CAT #: 1494U-PC1
UPC: 887172367632
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 12" Shaft, Red

Operating Handle, Internal, NFPA 79 Compliant, Red, 12 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles
Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A

Disconnect Switch, Operating Shaft, 12 Inch, for Non-Fused , 100 - 400 Amp
Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Terminal Lugs, 300MCM, 100-200A

Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Item #: 417283
CAT #: 194R-TL1
UPC: 885630276335
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handles, 1494U Disconnects, Painted Metal, for 30-100A

Operating Handles, 1494U Disconnects, Painted Metal, NEMA 1/3R/4/12, for 30 - 100 Amp
Item #: 817389
CAT #: 1494U-HM1
UPC: 887172368028
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Gray/Black, 100 - 200A, 194R

Operating Handle, Gray/Black, 100 - 200 Amp, 194R
Item #: 5699
CAT #: 194R-HM4
UPC: 662072460085
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Shaft, 12" for P/S Handles, for 194R-P, 194E-S

Operating Shaft, 12 Inch for P/S Handles, for 194R-P, 194E-S
Item #: 1222447
CAT #: 194U-S1
UPC: 889508479972
Sign In or Register to view pricing and more.
Allen-Bradley

Operating Handle, Internal, NFPA 79, with 21" Shaft, Red

Operating Handle, Internal, NFPA 79 Compliant, Red, 21 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles
Item #: 468052
CAT #: 194R-N2
UPC: 885630243399
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, 194E Metal Shaft Adaptor Kit

Disconnect Switch, 194E Metal Shaft Adaptor Kit
Item #: 529347
CAT #: 194E-NS-P
UPC: 885630293165
Sign In or Register to view pricing and more.
Allen-Bradley

Disconnect Switch, Operating Shaft, 21", for Non-Fused , 100-400A

Disconnect Switch, Operating Shaft, 21 Inch, for Non-Fused , 100 - 400 Amp
Item #: 413889
CAT #: 194R-R8
UPC: 885630249865
Sign In or Register to view pricing and more.
Page 1 of 68
1,075 Items found