This product may not be available in all locations.
Disconnect Switch, Fusible, 200A, 600VAC, Rod Operated, Class J
Item #:
1365251
Cat #:
1494U-J200-CR-LC-M-PC
UPC:
191326901086
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 200 Amp, 600 Volt AC, Rod Operated, 19 Inch, Painted Metal Handle, Line and Load Lugs Protective Cover
Overview
Disconnect Switch, Fusible, Class J Fuse Clips, 200 Amp, 600 Volt AC, Rod Operated, 19 Inch, Painted Metal Handle, Line and Load Lugs Protective Cover
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 191326901086, 1494U-J200-CR-LC-M-PC
Specifications
Type: | Disconnect Switch, Fusible |
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Length: | 19 in |
Class: | J |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Mounting: | Panel |
Length: | 19 in |
Volts AC: | 600 |
Amps: | 200 |
Poles: | 3 |
Class: | J |
Customer Reviews
No reviews for this product
(0)