This product may not be available in all locations.
Disconnect Switch, Fused, 100A, Class J, 600VAc, 250VDC, 3P, Open
Item #:
391377
Cat #:
194R-J100-1753
UPC:
781180651236
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 100 Amp, Class J, 600 Volt AC, 250 Volt DC, 3-Pole, Open
Overview
Disconnect Switch, Fused, 100 Amp, Class J, 600 Volt AC, 250 Volt DC, 3-Pole, Open
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J100-1753 from Rockwell Automation® is a 100 A fused disconnect switch. It is open type. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180651236, 194R-J100-1753
Specifications
Type: | Disconnect Switch |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Type: | Disconnect Switch |
Poles: | 3 |
Amps: | 100 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)