Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted

Item #: 596462
Cat #: 194R-J60-1753-PBS1
UPC: 885630835853
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Black Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12

Overview

Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Black Handle, S1, 12 Inch Shaft, NEMA 3/3R/4/4X/12
Our 194R Rotary Disconnect Switches offer a variety of fused and non-fused versions from 20...1250 A and can be ordered with or without an enclosure. Non-fused styles permit use of your own fuse blocks. Fused switches, with integral fuse carriers, reduce panel space requirements
Also known as: 885630835853, 194R-J60-1753-PBS1

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Black
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 12 in
Class: J
Amps: 60
Mounting: Panel
Volts DC: 250
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)