Disconnect Switch, TeSys GS, Fusible, 3P, 600VAC, UL 30A, Type J Fuse

Item #: 52260
Cat #: GS1DU3
UPC: 785901367529
Sign In or Register to view pricing and more.
Disconnect Switch, TeSys GS, Fusible, 3-Pole, 600 Volt AC, UL 30 Amp, Type J Fuse

Overview

Disconnect Switch, TeSys GS, Fusible, 3-Pole, 600 Volt AC, UL 30 Amp, Type J Fuse
TeSys GS fuse switch-disconnector, 3 poles (3P), 30A/800V, to be used with class J fuse links up to 30A, for motor applications up to 15kW@400V AC-23. To be equipped with a direct operating handle GS1AH106 (to be ordered separately), or with an external front side mounting operating handle (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 100kA@600V. Add-on auxiliary contact modules front mounting GS1AM (early-break and position signaling) can complete the assembly (to be ordered separately). UL/CSA certified, Green Premium compliant (RoHS/REACh).
Also known as: 785901367529, GS1DU3

Specifications

Type: Disconnect Switch, Fused, UL
Volts DC: 250
Amps: 30
Class: J
Volts AC: 600
Size: Compact
Standards: California Proposition 65
Type: Disconnect Switch, Fused, UL
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts DC: 250
Class: J
Size: Compact

Customer Reviews

No reviews for this product
(0)