Disconnect Switch, Fused, 30A, 3P, 600VAC, Base/DIN Rail Mount

Item #: 307555
Cat #: OS30FAJ12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Fused Disconnect Switch. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Switch Fuses,Front operated,3-pole,12 (Between the Poles),Class J,30 A,Handle and shaft not included
Also known as: OS30FAJ12

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 30
Phase: 3
Type: Fused
Amps: 30
Poles: 3
Mounting: Base, DIN Rail

Customer Reviews

5 Overall
(1)
5/5
Fred Metz - Seattle on 05/10/2013
30A FUSED DISCONNECT
By far the best 30A fused disconnect on the market - all others pale in comparison. solidly built, great finger safe fuse holders.