Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 351428
Cat #: 194R-FJ30-1753-PB
UPC: 885630178691
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Black Handle

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Black Handle
Also known as: 885630178691, 194R-FJ30-1753-PB

Specifications

Type: Disconnect Switch, Fused, Enclosed
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Black
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Enclosed
Volts DC: 250
Color: Black
Class: J
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)