Disconnect Switch, Flange Mounted, 4' Cable, J Class Fuse, 200A

Item #: 651754
Cat #: 1494C-DJ622-A4-B2-D-E
UPC: 887172312403
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Flange Mounted, 4 Foot Cable Operated, Right Hand Side, J Class Fuse, 200 Amp, 250/600 Volt AC

Overview

Disconnect Switch, Flange Mounted, 4 Foot Cable Operated, Right Hand Side, J Class Fuse, 200 Amp, 250/600 Volt AC
Also known as: 887172312403, 1494C-DJ622-A4-B2-D-E

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Right
Family / Style: 1494C
Length: 4 ft
Class: J
Volts AC: 600
Type: Fusible Disconnect Switch
Amps: 200
Volts DC: 250
Family / Style: 1494C
Class: J
Type: Fusible Disconnect Switch
Poles: 3
Mounting: Right
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)