Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J

Item #: 1033542
Cat #: 1494U-J60-C3-PC-S
UPC: 887172843532
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover
Also known as: 887172843532, 1494U-J60-C3-PC-S

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Volts DC: 600
Material: Stainless Steel
Class: J
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Class: J
Amps: 60
Poles: 3
Length: 3 ft
Material: Stainless Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)